Motion
RCIA 315C

SEALMASTER
RCIA 315C

3.9375 in Bore Dia., Set Screw
Mi Item #08693231
MFR #RCIA 315C
Price$4,276.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RCIA 315C

3.9375 in Bore Dia., Set Screw
Mi Item #08693231
MFR #RCIA 315C

Mfr description
RCIA 315C BRG ASSEMBLY STK, 552778
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,276.10/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in

Details

  • Bore Shape
    Straight
  • Locking Device
    Set Screw
  • Material
    52098 Steel
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)