Motion
551971
Straight Bore, 2.5000 in Bore Diam., 4.7813 in OD, 4.0000 in Width, Collar Mount Lock Locking
MI ITEM #08693244
MFR #551971
Price$1,972.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bore, 2.5000 in Bore Diam., 4.7813 in OD, 4.0000 in Width, Collar Mount Lock Locking
MI ITEM #08693244
MFR #551971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,972.03/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Outside Diameter  
    4.7813 in
  • Overall Width
    4.0000 in

Details

  • Bore Type
    Straight
  • Locking Device
    Collar Mount Lock
  • Product Type
    Ball Insert Bearings

Overview

Mfr description
ERCI 208N EXPANSION INSERTS STK, 551971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought