Overview
Mfr description
STH-12-6 TAKEUP UNIT FRAMES, 700789
Specifications
- Frame TypeCenter Pull
- Travel
- Bore Size0.75
- Housing MaterialCast Iron
- Insert Material52098 Bearing Steel Black Oxide Coated
- Manufacturer Catalog Number700789
- Locking DeviceSetscrew
- Product TypeCenter Pull & Side Mount Take-Up Frames
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data