Motion
MHP-47
2-15/16 in Bore, Cast Iron Material
MI ITEM #08693258
MFR #MHP-47
Price$6,518.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-15/16 in Bore, Cast Iron Material
MI ITEM #08693258
MFR #MHP-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,518.70/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in

Details

  • Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Alemite Fitting
  • Product Type
    Pillow Block Ball Bearing Units

Overview

Mfr description
MHP-47 GOLD HVAC INDUSTRIAL, 700980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought