Motion
704186
Four-bolt Pillow Block Ball Bearing Unit - 2.8750 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08693285
MFR #704186
Price$8,805.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-bolt Pillow Block Ball Bearing Unit - 2.8750 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08693285
MFR #704186

Mfr description
MFP-46C GOLD BRGS BULK MATL, 704186
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,805.53/each

Specifications

Dimensions

  • Bore Diameter
    2.8750 in
  • Weight
    36.5 lbs

Details

  • Bearing Type
    Ball
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Device
    Set Screw
  • Lubrication Type
    Alemite Fitting
  • Manufacturer Catalog Number
    MFP-46C
  • Measurement Standard
    Imperial
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    MFP
  • Type
    Four Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)