Motion
711281
Pillow Block Ball Bearing Unit - 1.7500 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #08693295
MFR #711281
Price$2,960.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.7500 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #08693295
MFR #711281

Mfr description
MSP-28C GOLD HVAC INDUSTRIAL, 711281
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,960.24/each

Specifications

Dimensions

  • Bolt Center Diameter
    4.7500 in
  • Bolt Center To Center Length
    4.7500 in
  • Bore Diameter
    1.7500 in
  • Weight
    9.2 lbs

Details

  • Bearing Type
    Ball Bearing
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Alemite Fitting
  • Manufacturer Catalog Number
    MSP-28C
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)