Motion
712184
2-3/16 in Bore Dia., Cast Iron Material
MI ITEM #08693302
MFR #712184
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-3/16 in Bore Dia., Cast Iron Material
MI ITEM #08693302
MFR #712184

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EMPD-35 GEN GOLD SET SCREW, 712184

Specifications

  • Bore Diameter
  • Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Lubrication Type
    Alemite Fitting
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Type
    Double Set Screw
  • Type
    Two Bolt Pillow Block
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text