Motion
718882
Pillow Block Ball Bearing Unit - 2.9375 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #08693330
MFR #718882
Price$7,864.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.9375 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #08693330
MFR #718882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,864.72/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Weight
    32.04 lbs

Details

  • Bearing Type
    Ball Bearing
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Alemite Fitting
  • Manufacturer Catalog Number
    MSP-47C
  • Product Type
    Pillow Block Ball Bearing Units

Overview

Mfr description
MSP-47C GOLD HVAC INDUSTRIAL, 718882

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought