Motion
TB-209TMC

SEALMASTER
TB-209TMC

45 mm Bore, Cast Iron Material
Mi Item #08693380
MFR #TB-209TMC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TB-209TMC

45 mm Bore, Cast Iron Material
Mi Item #08693380
MFR #TB-209TMC

Mfr description
TB-209TMC GOLD METRIC SKWEZ, 704176
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    45 mm

Details

  • Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel Black Oxide Coated
  • Locking Device
    Concentric Collar
  • Locking Type
    Skwezloc Concentric
  • Lubrication Type
    Alemite Fitting
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)