Specifications
Dimensions
- Bore Diameter2.4375 in
- Outside Diameter4.3307 in
- Overall Width2.5625 in
Details
- Bore TypeStraight
- Locking DeviceSet Screw
- Product TypeBall Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)