Motion
EMP-36TC

SEALMASTER
EMP-36TC

2-1/4 in Bore Dia., Cast Iron Material
Mi Item #08693409
MFR #EMP-36TC
Price$3,610.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
EMP-36TC

2-1/4 in Bore Dia., Cast Iron Material
Mi Item #08693409
MFR #EMP-36TC

Mfr description
EMP-36TC GEN GOLD SKWEZLOC, 706970
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,610.82/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in

Details

  • Bearing Type
    Ball Bearing
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Device
    Concentric Collar
  • Locking Type
    Skwezloc Concentric
  • Lubrication Type
    Alemite Fitting
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Two Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)