Motion
707876
Pillow Block Ball Bearing Unit - 3.0000 in Bore, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #08693435
MFR #707876
Price$3,316.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 3.0000 in Bore, Double Setscrew Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #08693435
MFR #707876

Mfr description
MSCD-48 LT GEN GOLD SET SCREW, 707876
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,316.61/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    2.1900 in
  • Bore Diameter
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Bore Length
    3.8730 in
  • Housing Width
    2.1900 in
  • Inner Race Width
    3.8730 in
  • Inside Diameter
    3.0000 in
  • Length
    7.0000 in
  • Length Through Bore
    3.8730 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    7.0000 in
  • Overall Width
    3.8700 in
  • Shaft Diameter
    3.0000 in
  • Weight
    17.4 lbs
  • Width
    3.8700 in, 98.29 mm

Details

  • Additional Details
    Zone hardened inner ring | Diamond faceted setscrews | Land riding retainer | Lock pin and dimple
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Medium Duty
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Felt Labyrinth Seal
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    17412 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Black Oxide
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8482.10.5056
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Cylindrical
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Double Set Screw
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    7300 rpm
  • Mounting
    Cartridge Block
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Material
    Brass
  • Rolling Element
    Ball
  • Seal
    Felt Labyrinth
  • Seal Type
    Felt Labyrinth
  • Sealing Type
    Felt Labyrinth
  • Shaft Attachment
    Double Setscrew Collar
  • Static Load Capacity
    13174 lbf
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)