Specifications
Dimensions
- Weight26.6 lbs
Details
- Bearing TypeBall Bearing
- Harmonization Code8483.20.8040
- Housing TypePillow Block
- Insert Bearing TypeBall Bearing
- Manufacturer Catalog NumberNP-215
- Measurement StandardImperial
- Product TypePillow Block Ball Bearing Units
- Type Of BearingBall
Help us improve this product