Specifications
Dimensions
- Bore Diameter1-1/2 in
Details
- Bearing TypeBall Bearing
- Housing MaterialCast Iron
- Insert Material52100 Steel Black Oxide Coated
- Locking DeviceConcentric Collar
- Locking TypeSkwezloc Concentric
- Lubrication TypeAlemite Fitting
- Product TypePillow Block Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)