Motion
710926
Pillow Block Roller Bearing Unit - 2.2500 in Bore, Steel Housing Material
Mi Item #08693503
MFR #710926
Price$1,630.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 2.2500 in Bore, Steel Housing Material
Mi Item #08693503
MFR #710926

Mfr description
EMP-31 3C CFN CR GOLD, 710926
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,630.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Bore Inside Diameter
    2.2500 in
  • Bore Length
    3.8800 in
  • Inside Diameter
    2.2500 in
  • Length Through Bore
    3.8800 in
  • Outer Diameter
    4.8800 in
  • Shaft Diameter
    2.2500 in
  • Weight
    18.99 lbs

Details

  • Harmonization Code
    8483908010
  • Housing Material
    Steel
  • Housing Type
    Grid
  • Manufacturer Catalog Number
    0710926
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Series
    T10_T20 Standard Bore Hubs
  • Type
    T-Hub
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)