Specifications
Dimensions
- Weight11.6 lbs
Details
- Bearing TypeBall Bearing
- Harmonization Code8483.20.8040
- Housing TypePillow Block
- Insert Bearing TypeBall Bearing
- Manufacturer Catalog NumberEMP-32 HI
- Product TypePillow Block Roller Bearing Units
- Type Of BearingBall
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)