Specifications
Details
- Housing MaterialCast Iron
- Insert MaterialPhosphorus Nickel Coated 52100 Steel
- Locking DeviceSet Screw
- Product TypeHanger Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)