Motion
SFT-18T RM

SEALMASTER
SFT-18T RM

Two-Bolt Flange Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Felt Seal
MI ITEM #08693584
MFR #SFT-18T RM
List Price$1,044.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
SFT-18T RM

Two-Bolt Flange Ball Bearing Unit - 1.1250 in Bore, 2-Bolt Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard, Felt Seal
MI ITEM #08693584
MFR #SFT-18T RM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,044.62/each for your price

Overview

Mfr description
SFT-18T RM GOLD BRGS REDUCED

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard
  • Bolt Center To Center Length
  • Bolt Circle Diameter
  • Bearing Number
    2-12T
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Felt
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    1-11/64 in;29.80 mm
  • Lubrication Type
    GoldPlex-HP
  • Overall Width
    1-5/8 in, 41.30 mm
  • Inner Ring Width
    1-9/16 in, 39.70 mm
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    1-9/16 in, 39.70 mm
  • Operating Temperature Range
    -20 to 220 °F
  • Max Operating Temperature
    220 °F
  • Pilot Diameter
    2-3/16 in, 55.60 mm
  • Bolt Size
    7/16 in
  • Series
    SFT
  • Dynamic Load Capacity
    4381 lbf
  • Flange Mounting Type
    2-Bolt Flange
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662461346532
  • Weight
    2.40 lbs
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought