Specifications
Dimensions
- Weight29.2 lbs
Details
- Harmonization Code8483.20.8040
- Manufacturer Catalog NumberMP-44 HT
- Product TypePillow Block Ball Bearing Units
- Suitable For High Temp AppYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)