Motion
712511
Pillow Block Ball Bearing Unit - 55 mm Bore, Set Screw Locking, Cast Iron Housing Material
Mi Item #08693598
MFR #712511
Price$3,219.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, Set Screw Locking, Cast Iron Housing Material
Mi Item #08693598
MFR #712511

Mfr description
NP-211 RM GOLD BRGS REDUCED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,219.22/each

Specifications

Dimensions

  • Bolt Center Diameter
    5.3800 in
  • Bolt Center To Center Length
    5.3800 in
  • Bore Diameter
    55 mm
  • Weight
    9.7 lbs

Details

  • Bearing Type
    Ball Bearing
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    None (Plug)
  • Manufacturer Catalog Number
    NP-211 RM
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)