Motion
713326
Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08693662
MFR #713326
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08693662
MFR #713326

Mfr description
CRFTC-PN206 RMW PN GOLD, 713326
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Lubrication Type
    Lithium Complex
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    CRFTC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)