Motion
713589
Pillow Block Ball Bearing Unit - 2.9375 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #08693698
MFR #713589
Price$7,557.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.9375 in Bore, Set Screw Locking, Cast Iron Housing Material
MI ITEM #08693698
MFR #713589

Mfr description
SP-47 HT GEN HIGH TEMP BRGS, 713589
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,557.68/each

Specifications

Dimensions

  • Bolt Center Diameter
    3.7500 in
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter
    2.9375 in
  • Weight
    26.1 lbs

Details

  • Bearing Type
    Ball Bearing
  • Harmonization Code
    8483.20.8040
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Steel Black Oxide Coated
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Alemite Fitting
  • Manufacturer Catalog Number
    SP-47 HT
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Ball Bearing Units
  • Suitable For High Temp App
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)