Motion
2BSS-208

SEALMASTER
2BSS-208

1.5000 in Bore, Nitrile Rubber Gasket and 304 Stainless Plate
Mi Item #08693734
MFR #2BSS-208
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
2BSS-208

1.5000 in Bore, Nitrile Rubber Gasket and 304 Stainless Plate
Mi Item #08693734
MFR #2BSS-208

Mfr description
2BSS-208 SHIELD SLMS CRES ACCESSORIES,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Compatible Bore Diameter
    1.5000 in
  • Weight
    0.23 lbs

Details

  • Country of Origin
    USA
  • Manufacturer Upc Number
    662461369241
  • Material
    Nitrile Rubber Gasket and 304 Stainless Plate
  • Product Type
    Back Side Shields
  • Style
    Backside Shield
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)