Specifications
Dimensions
- Weight5.56 lbs
Details
- Harmonization Code8483.20.8040
- Manufacturer Catalog NumberEMP-19TX
- Product TypePillow Block Roller Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)