Motion
704992
EMP-39 HI GEN HIGH TEMP BRGS, 704992
Mi Item #08693808
MFR #704992
Price$7,089.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EMP-39 HI GEN HIGH TEMP BRGS, 704992
Mi Item #08693808
MFR #704992

Mfr description
EMP-39 HI GEN HIGH TEMP BRGS, 704992
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,089.54/each

Specifications

Dimensions

  • Weight
    20.63 lbs

Details

  • Bearing Type
    Ball Bearing
  • Harmonization Code
    8483.20.8040
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball Bearing
  • Manufacturer Catalog Number
    EMP-39 HI
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Ball
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)