Motion
705126
Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08693823
MFR #705126
Price$900.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08693823
MFR #705126

Mfr description
CRBFTS-PN208T RMW PN GOLD, 705126
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$900.24/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Weight
    3.25 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing Material
    Stainless Steel
  • Locking Device
    Concentric Collar
  • Manufacturer Upc Number
    662461373941
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    CRBFTS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)