Motion
705148
Pillow Block Ball Bearing Unit - Set Screw Locking
Mi Item #08693825
MFR #705148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Set Screw Locking
Mi Item #08693825
MFR #705148

Mfr description
CRSTF-PN24 RMW PN GOLD, 705148
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outer Diameter Type
    Spherical
  • Weight
    6 lbs

Details

  • Additional Details
    Corrosion Resistant
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Type
    Ball Bearing
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Finish/Coating
    Fluoropolymer Coated
  • Harmonization Code
    8483.20.4040
  • Housing Configuration
    Wide Slot Take-Up
  • Housing Type
    Take-Up Unit
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    CRSTF-PN24 RMW
  • Measurement Standard
    Imperial
  • Mounting
    Take-Up Unit
  • Product Type
    Pillow Block Ball Bearing Units
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Self Aligning
    Yes
  • Shaft Attachment
    Set Screw Locking
  • Suitable For Washdown Environment
    Yes
  • Type
    Take-Up Unit
  • Type Of Bearing
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)