Specifications
Dimensions
- Weight19.5 lbs, 8.845 kg
Details
- Country of OriginUSA
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Harmonization Code8483.20.4040
- Manufacturer Catalog Number705149
- Product TypeTake-Up Ball Bearing Units
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)