Specifications
Dimensions
- Bore Diameter1-1/2 in
Details
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Expansion TypeNon-Expansion Bearing (Fixed)
- Manufacturer Catalog Number710721
- Product TypeTake-Up Ball Bearing Units
- Type Of BearingBall Bearing