Motion
554904
RPBA 307-2 AH ROLLER BRG AIR HANDLING,
Mi Item #08693883
MFR #554904
Price$7,706.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPBA 307-2 AH ROLLER BRG AIR HANDLING,
Mi Item #08693883
MFR #554904

Mfr description
RPBA 307-2 AH ROLLER BRG AIR HANDLING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,706.83/each

Specifications

Dimensions

  • Weight
    56 lbs

Details

  • Bearing Type
    Tapered Roller Bearing
  • Harmonization Code
    8483.20.8080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Tapered Roller Bearing
  • Manufacturer Catalog Number
    RPBA 307-2 AH
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Tapered Roller
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)