Motion
713286
Four-Bolt Flange Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), High Temperature Contact Seal
MI ITEM #08693902
MFR #713286
Price$13,189.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), High Temperature Contact Seal
MI ITEM #08693902
MFR #713286

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,189.31/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6.7500 in
  • Bolt Size
    7/8 in
  • Bore Diameter  
    3 7/16 in
  • Length Through Bore
    3.7790 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    3.9690 in
  • Overall Length
    8.4400 in
  • Overall Width
    8.4400 in
  • Weight
    29 lbs

Details

  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Sealmaster Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Temperature - EMSF-55 HTC
  • Dynamic Load Capacity
    21566 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide, Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    High Temperature Synthetic Grease
  • Manufacturer Upc Number
    662461378878
  • Max Operating Temperature
    400 °F
  • Max Rpm
    200 rpm
  • Maximum Speed
    200 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Temperature Contact
  • Self Aligning
    Yes
  • Series
    EMSF
  • Static Load Capacity
    16301 lbf

Overview

Mfr description
EMSF-55 HTC GEN HIGH TEMP BRGS, 713286

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought