Motion
716198
Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08693952
MFR #716198
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Flange Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #08693952
MFR #716198

Mfr description
CRFS-PN32 RMW PN GOLD, 716198
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    CRFS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)