1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALMASTER
716695
Straight Bore, 1.4375 in Bore Diam., 2.8346 in OD, 1.7500 in Width, Concentric Collar Locking
MI ITEM #
08693959
MFR #
716695
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
SEALMASTER 716695
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALMASTER
716695
Straight Bore, 1.4375 in Bore Diam., 2.8346 in OD, 1.7500 in Width, Concentric Collar Locking
MI ITEM #
08693959
MFR #
716695
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
ERX-23T HI ERX TREME, 716695
Specifications
Bore Type
Straight
Bore Diameter
1.4375 in
Outside Diameter
2.8346 in
Overall Width
1.7500 in
Locking Device
Concentric Collar
Product Type
Ball Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought