Motion
CRFCF-PN210T

SEALMASTER
CRFCF-PN210T

Four-Bolt Piloted Flange Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
MI ITEM #08693973
MFR #CRFCF-PN210T
List Price$6,068.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFCF-PN210T

Four-Bolt Piloted Flange Ball Bearing Unit - 50 mm Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
MI ITEM #08693973
MFR #CRFCF-PN210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,068.08/each for your price

Overview

Mfr description
CRFCF-PN210T PN GOLD, 716813

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Overall Length
    6.1300 in
  • Bolt Circle Diameter
  • Bearing Number
    PN-210T
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Multi-Lip Contact
  • Overall Height
  • Bore Type
    Straight
  • Overall Width
    6.1300 in
  • Harmonization Code
    8483.20.4040
  • Coating
    Fluoropolymer Coated
  • Length Through Bore
    2.1700 in
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Fluoropolymer Coated, Phosphorus Nickel Coated
  • Description
    Sealmaster Mounted Flouropolymer Coated Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - CRFCF-PN210T
  • Pilot Diameter
    4.2500 in
  • Bolt Size
    7/16 in;M12
  • Max Rpm
    1500 rpm
  • Series
    CRFCF
  • Dynamic Load Capacity
    7889 lbf
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Gray
  • Flange Mounting Type
    Flange Cartridge
  • Housing Construction
    One Piece
  • Housing Type
    Piloted Flange Cartridge
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Maximum Speed
    1500 rpm
  • Retainer Type
    Land Riding Retainer
  • Self Aligning
    Yes
  • Manufacturer Upc Number
    662461383384
  • Weight
    7.10 lbs
  • Static Load Capacity
    5216 lbf
  • Relubricatable
    Yes
  • Outside Diameter
    6.1300 in
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought