Motion
717744
Four-Bolt Piloted Flange Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), High Temp Labyrinth Seal
Mi Item #08694112
MFR #717744
Price$14,064.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-Bolt Piloted Flange Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), High Temp Labyrinth Seal
Mi Item #08694112
MFR #717744

Mfr description
MFC-55 HT GEN HIGH TEMP BRGS, 717744
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,064.83/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6250 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3 7/16 in
  • Length Through Bore
    3.7810 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Outside Diameter
    10.2500 in
  • Overall Height  
    3.7800 in
  • Overall Length
    10.2500 in
  • Overall Width
    10.2500 in
  • Pilot Diameter
    7.3750 in
  • Weight
    32 lbs

Details

  • Bearing Number
    3-37 HT
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Sealmaster Mounted Cast Iron Flange Cartridge Ball Bearing - 52100 Bearing Steel, Black Oxided - Setscrew Lock - High Temperature - MFC-55 HT
  • Dynamic Load Capacity
    21566 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide, Powder Coated
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex Grease With Synthetic Oil
  • Manufacturer Upc Number
    662461387979
  • Max Operating Temperature
    400 °F
  • Max Rpm
    850 rpm
  • Maximum Speed
    850 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    Yes
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    High Temp Labyrinth
  • Self Aligning
    Yes
  • Series
    MFC
  • Static Load Capacity
    16301 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)