Motion
AR-2-215 HT

SEALMASTER
AR-2-215 HT

Straight Bore, 2.9375 in Bore Diam., 5.3750 in OD, 3.0625 in Width, Set Screw Locking
MI ITEM #08694114
MFR #AR-2-215 HT
Price$7,446.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
AR-2-215 HT

Straight Bore, 2.9375 in Bore Diam., 5.3750 in OD, 3.0625 in Width, Set Screw Locking
MI ITEM #08694114
MFR #AR-2-215 HT

Mfr description
AR-2-215 HT GEN HIGH TEMP BRGS, 712133
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,446.40/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    5.3750 in
  • Overall Width
    3.0625 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)