Motion
717869
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #08694128
MFR #717869
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Non-Expansion Bearing (Fixed), Stainless Steel Housing Material, Standard Duty
MI ITEM #08694128
MFR #717869

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2.3800 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in | 15.88 mm
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    2.1900 in
  • Housing Width
    2.3800 in
  • Inner Race Width
    2.1900 in
  • Inside Diameter
    2.1875 in
  • Length
    9.5000 in
  • Length Through Bore
    2.1900 in
  • Max Bolt Hole Spacing
    7.0000 in
  • Min Bolt Hole Spacing
    6.5000 in
  • Overall Width
    2.3800 in
  • Thread Size
    1/8 NPT
  • Weight
    9.7 lbs
  • Width
    2.3800 in, 60.45 mm

Details

  • Additional Details
    Triple lip contact seal | 304 stainless steel body and flinger | Solid base | Investment cast passivated 316 stainless steel casting | Skwezloc Concentric locking | Fluoropolymer coated collar | Locking pin and dimple system | Land riding retainer | Sealmaster Tapered Lands | USDA H1 compliant food grade grease | IP69K
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    PN-35T
  • Bearing Type
    Ball Bearing
  • Bore Type
    Straight
  • Cage Material
    PPS - Polyphenylene Sulfide
  • Cage Type
    Land Riding Retainer
  • Closure Type
    Multi-Lip Contact Seal
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    9752 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Phosphorus Nickel Coated
  • Grease Type
    Calcium Sulfonate Nlgi 2 Nsf H1 Food Grade Grease
  • Harmonization Code
    8483.20.8040
  • Housing Construction
    One Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    Two Bolt
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Lock
  • Lubrication
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Catalog Number
    CRPS-PN35T RMW
  • Max Operating Temperature
    104.4 °C, 220 °F
  • Max Rpm
    1350 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Replacement Bearing
    PN-35T
  • Retainer Material
    PPS - Polyphenylene Sulfide
  • Rolling Element
    Ball
  • Seal
    Multi-Lip Contact
  • Seal Type
    Multi-Lip Contact
  • Sealing Type
    Multi-Lip Contact
  • Shaft Attachment
    Skwezloc
  • Standards Met
    IP69K
  • Static Load Capacity
    6601 lbf
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
CRPS-PN35T RMW PN GOLD, 717869

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought