Motion
718556
Two-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
Mi Item #08694253
MFR #718556
Price$2,433.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 1-15/16 in Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
Mi Item #08694253
MFR #718556

Mfr description
CRBFTS-PN31T RMW PN GOLD, 718556
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,433.98/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6.1875 in
  • Bolt Size
    9/16 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    2.0900 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    2.1600 in
  • Overall Length
    7.4400 in
  • Overall Width
    4.5600 in
  • Weight
    6.48 lbs

Details

  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    Silver
  • Description
    Sealmaster Mounted Stainless Steel 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - Reduced Maintenance - Lubed for Life - CRBFTS-PN31T RMW
  • Dynamic Load Capacity
    7889 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    2-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Upc Number
    662461391600
  • Max Operating Temperature
    220 °F
  • Max Rpm
    1500 rpm
  • Maximum Speed
    1500 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    No
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Series
    CRBFTS
  • Static Load Capacity
    5216 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)