Motion
724023
Pillow Block Roller Bearing Unit - 2.0000 in Bore
Mi Item #08694293
MFR #724023
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing Unit - 2.0000 in Bore
Mi Item #08694293
MFR #724023

Mfr description
ENP-32 HT GEN HIGH TEMP BRGS, 724023
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Inside Diameter
    2.0000 in
  • Inside Diameter
    2.0000 in
  • Shaft Diameter
    2.0000 in
  • Weight
    9.7 lbs

Details

  • Additional Details
    High Temperature
  • Application
    High Temperature
  • Bearing Type
    Ball Bearing
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483.20.8040
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Ball Bearing
  • Manufacturer Catalog Number
    ENP-32 HT
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    ENP-32
  • Rolling Element
    Ball
  • Suitable For High Temp App
    Yes
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)