Motion
728022
Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
Mi Item #08694317
MFR #728022
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 25 mm Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Multi-Lip Contact Seal
Mi Item #08694317
MFR #728022

Mfr description
CRFTS-PN205T RMW PN GOLD, 728022
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Spacing
    3.8891 in
  • Bolt Size
    7/16 in;M10
  • Bore Diameter  
    25 mm
  • Length Through Bore
    1.4800 in
  • Misalignment Angle
    Static Only - ±2.0 °
  • Overall Height  
    1.4980 in
  • Overall Length
    4.8800 in
  • Overall Width
    2.7500 in
  • Weight
    1.60 lbs

Details

  • Bearing Number
    PN-205T
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Color
    Silver
  • Description
    Sealmaster Mounted Stainless Steel 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - Reduced Maintenance - Lubed for Life - CRFTS-PN205T RMW
  • Dynamic Load Capacity
    2801 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Phosphorus Nickel Coated
  • Flange Mounting Type
    2-Bolt Flange
  • Harmonization Code
    8483.20.4040
  • Housing Construction
    One Piece
  • Housing Material
    Stainless Steel
  • Housing Type
    2-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Manufacturer Upc Number
    662461393505
  • Max Operating Temperature
    220 °F
  • Max Rpm
    2700 rpm
  • Maximum Speed
    2700 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -20 to 220 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Relubricatable
    No
  • Retainer Type
    Land Riding Retainer
  • Seal Type
    Multi-Lip Contact
  • Self Aligning
    Yes
  • Series
    CRFTS
  • Static Load Capacity
    1651 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)