Motion
551867
2-1/2 in Bore Dia., Cast Iron Material
MI ITEM #08694346
MFR #551867
List Price$3,116.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 in Bore Dia., Cast Iron Material
MI ITEM #08694346
MFR #551867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,116.76/each for your price

Overview

Mfr description
RPBA 208-2 PILLOW BLK STK, 551867

Specifications

  • Bore Diameter
  • Bearing Type
    Roller Bearing
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Locking Type
    Set Screw Collar
  • Type
    Two Bolt Pillow Block
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text