Motion
DRPB 115-C2

SEALMASTER
DRPB 115-C2

1-15/16 in Bore Dia., Cast Iron Material
Mi Item #08694347
MFR #DRPB 115-C2
Price$5,486.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
DRPB 115-C2

1-15/16 in Bore Dia., Cast Iron Material
Mi Item #08694347
MFR #DRPB 115-C2

Mfr description
DRPB 115-C2 PILLOW BLK STK, 552334
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,486.70/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Bearing Type
    Roller Bearing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Double Set Screw
  • Product Type
    Pillow Block Roller Bearing Units
  • Type
    Two Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)