Motion
552384
1-15/16 in Bore Dia., Cast Iron Material
MI ITEM #08694348
MFR #552384
List Price$5,717.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16 in Bore Dia., Cast Iron Material
MI ITEM #08694348
MFR #552384

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,717.91/each for your price

Overview

Mfr description
DRPBA 115-C2 PILLOW BLK STK, 552384

Specifications

  • Bore Diameter
  • Bearing Type
    Roller Bearing
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Locking Type
    Set Screw Collar
  • Type
    Two Bolt Pillow Block
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text