Motion
BEC-39
1.1875 in Compatible Bore, 304 Stainless Steel Material
Mi Item #08694540
MFR #BEC-39
Price$149.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1875 in Compatible Bore, 304 Stainless Steel Material
Mi Item #08694540
MFR #BEC-39

Mfr description
BEC-39 END CAP ASSM MISCELLANEOUS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.03/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Compatible Bore Diameter  
    1.1875 in
  • Shaft Size
    1.1875 in
  • Weight
    0.48 lbs

Details

  • Country of Origin
    USA
  • Features
    Closed 300 Series stainless steel end cap for optimal corrosion protection, Drain hole to reduce moisture build up inside cap, Supplied with bolts to ease installation
  • Manufacturer Upc Number
    662461370902
  • Material
    304 Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Style
    End Cap Assembly - Bolt On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)