Motion
BEO-39
1.1875 in Compatible Bore, 304 Stainless Steel Material
Mi Item #08694541
MFR #BEO-39
Price$136.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1875 in Compatible Bore, 304 Stainless Steel Material
Mi Item #08694541
MFR #BEO-39

Mfr description
BEO-39 END CAP ASSM MISCELLANEOUS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.30/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Compatible Bore Diameter  
    1.1875 in
  • Shaft Size
    1.1875 in
  • Weight
    0.44 lbs

Details

  • Country of Origin
    USA
  • Features
    Drain hole to reduce moisture build up inside cap, Open 300 Series stainless steel end cap supplied with FKM V-Ring seal for optimal corrosion protection, Supplied with bolts to ease installation, Supplied with nitrile rubber V-Ring seal to install on shaft outboard of end cap opening
  • Manufacturer Upc Number
    662461370919
  • Material
    304 Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Style
    End Cap Assembly - Bolt On
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)