Motion
BEO-35
307 Stainless Steel Material
Mi Item #08694542
MFR #BEO-35
Price$136.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
307 Stainless Steel Material
Mi Item #08694542
MFR #BEO-35

Mfr description
BEO-35 END CAP ASSM MISCELLANEOUS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.30/each

Specifications

Dimensions

  • Weight
    0.35 lbs

Details

  • Country of Origin
    USA
  • Features
    Resistant to corrosion and chemical attack. Excellent holding power. Reduces moisture buildup
  • Manufacturer Upc Number
    662461373880
  • Material
    307 Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Style
    Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)