Motion
BEO-32
304 Stainless Steel Material
Mi Item #08694545
MFR #BEO-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
304 Stainless Steel Material
Mi Item #08694545
MFR #BEO-32

Mfr description
BEO-32 END CAP ASSM MISCELLANEOUS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.41 lbs

Details

  • Features
    Resistant to corrosion and chemical attack. Excellent holding power. Reduces moisture buildup
  • Manufacturer Upc Number
    662461374825
  • Material
    304 Stainless Steel
  • Product Type
    Bearing End Caps & Covers
  • Style
    Open
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)