Motion
UCFBZ205-16-SS-NC

SYSTEM PLAST
UCFBZ205-16-SS-NC

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Nolu-Clean Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08694606
MFR #UCFBZ205-16-SS-NC
List Price$433.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
UCFBZ205-16-SS-NC

Three-Bolt Bracket Ball Bearing Unit - 1 in Bore, 3-Bolt Bracket, Set Screw Locking, Polymer Nolu-Clean Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #08694606
MFR #UCFBZ205-16-SS-NC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$433.24/each for your price

Overview

Mfr description
UCFBZ205-16-SS-NC FLANGE BEARINGS INCH,

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Polymer Nolu-Clean
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    UCFBZ
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text