Motion
177204U
SaniStar Leveler - SaniStar Series, 1800 lbs Max Static Load, Fixed, 1/2-13 Stem Thread, 3.0000 in Base Diameter, 5.3000 in OAL, Stainless Steel Stem
Mi Item #08694683
MFR #177204U
Price$73.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SaniStar Leveler - SaniStar Series, 1800 lbs Max Static Load, Fixed, 1/2-13 Stem Thread, 3.0000 in Base Diameter, 5.3000 in OAL, Stainless Steel Stem
Mi Item #08694683
MFR #177204U

Mfr description
SANISTAR LEVELER,3",SS CONVEYOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.23/each

Specifications

Dimensions

  • Base Diameter
    3.0000 in
  • Maximum Static Load
    1800 lbs
  • Overall Length
    5.3000 in

Details

  • Application
    Conveyor and machinery support
  • Fastener Material
    Stainless Steel
  • Features
    Polished Surface, Sanistar Stainless Steel Leveler For Conveyor And Machinery Support, Sanitary Design, Stainless Steel Aisi 304 Base + Vulcanized 70 Shore Hardness Rubber, Stainless Steel Aisi 304 Spindle And Washer
  • Leveler Type
    Fixed
  • Series
    SaniStar
  • Stem Articulation
    Fixed
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/2-13
  • Stem Type
    Threaded Stem
  • Vibration Pad
    Vibration Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)