Specifications
Dimensions
- Length118.0000 in
- Overall Width1.5700 in
Details
- ColorStainless Steel
- Group & ClassProfiles
- MaterialStainless Steel
- Product LineGuide Products
- Product TypesRectangular
- ProfileRail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)